References
SKF:TSN 3040 S
Rubix:420A6093
EAN:7316573481737

Documents
Product details : SKF TSN 3040 S LABYRINTH SEAL
Labyrinth sealing ring for SNL plummer block housing (1-piece).
Strengths
- Good protection from contamination
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
Technical specifications
Attributes
| Type | seal |
|---|---|
| Inner diameter | 180 mm |
| Outer diameter | 252.5 mm |
| Width | 32 mm |
| Series | tsn |
Show UNSPSC/ECL@SS
£ 710.91 excl. VAT
/ Each
£ 853.09 incl. VAT
- Usually arrives within 14 working days
