References
SNR:SC524DS
Rubix:205A7759
EAN:3413520646738

Documents
Product details : SNR SC524DS PLUMMER BLOCK ACCESSORIES
Strengths
•Split plummer block for bearings on adapter sleeve, made of grey cast, for grease lubrication
Split SN-bearing housings made of ductile- or grey cast iron with several sealing options
Split SN-bearing housings made of ductile- or grey cast iron with several sealing options
Technical specifications
Attributes
| Type | seal |
|---|---|
| Inner diameter | 110 mm |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
| Series | sc500ds |
| Material | thermoplastic polyurethane (tpu) |
Show UNSPSC/ECL@SS
£ 9.69 excl. VAT
/ Each
£ 11.63 incl. VAT
- Delivery usually within ( 3 ) days
