References
SKF:TK 513
Rubix:229A3817
EAN:7316576937910

Documents
Product details : SKF TK 513 TACONITE SEAL
Taconite Seal consists of two rings (one stationary and one rotating), which form a very narrow labyrinth between the two rings, which prevents ingress of solid and liquid contaminants, even during high-pressure washdowns. The rotating labyrinth ring carries a V-ring seal that seals against the stationary labyrinth ring. The V-ring seal blocks contaminants from entering the bearing housing and aids the purging of contamination and old grease when the seal is re-greased.
Strengths
- Excellent exclusion of contaminants
- Improved water ingress prevention
- Longer bearing and seal service life
- Reduce grease consumption
- Compact design
- Improved water ingress prevention
- Longer bearing and seal service life
- Reduce grease consumption
- Compact design
Technical specifications
Attributes
| Type | bearing housing |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 133 mm |
| Width | 46 mm |
| Series | tk |
| Material | steel with nitrile rubber |
Show UNSPSC/ECL@SS
£ 262.45 excl. VAT
/ Each
£ 314.94 incl. VAT
- Usually arrives within 14 working days
