References
SKF:TSN 526 A
Rubix:103A2201
Manufacturer :95678
EAN:7316570463613

Product details : SKF V RING HSNG SEAL X2 TSN 526 A
V-ring seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Many variants
- Cost-effective
- Many variants
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5,8x180,5x180,5 mm |
|---|---|
| Logistic Weight | 460 g |
| Type | bearing seal |
| Inner diameter | 115 mm |
| Outer diameter | 180.5 mm |
| Width | 5.8 mm |
| Series | tsn |
| Material | aluminium |
Show UNSPSC/ECL@SS
£ 75.13 excl. VAT
/ Each
£ 90.16 incl. VAT
- In stock: Next day delivery
