References
SNR:SC519SV
Rubix:205A7745
EAN:3413520646585

Product details : SNR SC519SV PLUMMER BLOCK ACCESSORIES
HOUSING/OUTER DIAMETER: 141 mm; SHAFT DIAMETER: 85 mm;
Technical specifications
Attributes
| Type | v‑ring seal |
|---|---|
| Inner diameter | 85 mm |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
| Series | sc500sv |
| Material | elastomer (v‑ring) with metal mounting ring |
Show UNSPSC/ECL@SS
£ 10.81 excl. VAT
/ Each
£ 12.97 incl. VAT
- Delivery usually within ( 3 ) days
