Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
MECALINE 853565 SMALL BLACK SEAL EXTERIOR FLANGE DIAMETER MM 34
MECALINE 853565 SMALL BLACK SEAL EXTERIOR FLANGE DIAMETER MM 34
Black seal
References
mecaline:
853565
rubix:
216A3065
ean:
3660338096457
Technical specifications
Type
Express fitting gasket
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 853565 SMALL BLACK SEAL EXTERIOR FLANGE DIAMETER MM 34
Quick coupling accessories. Nitrile. .
Internal diameter 23 mm / ext. 34 mm. Thickness: 10 mm
Technical specifications
Attributes
Type
Express fitting gasket
Material
NBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.53
excl. VAT
/
Each
£
21.04
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
SKF PLUMMER BLOCK SEAL TSO 226
FAG EDH528 SEALING RING
SKF SEALING WASHER Z 202
SKF FELT SEAL TFL507
SNR RDC520 PLUMMER BLOCK ACCESSORIES
SKF TK517 HOUSING SEAL TACONITE
FAG TSV516 LABRYNTH SEAL+O RING 383852440000
TIMKEN LO224 SPHERICAL ROLLER BEARING PLUMMER BLOCK
SNR RDC506 PLUMMER BLOCK ACCESSORIES
SKF BEARING HOUSING SEAL TSN507L
SNR SC220SV PLUMMER BLOCK ACCESSORIES
SNR SC206LA PLUMMER BLOCK ACCESSORIES
SKF HOUSING FELT SEAL FS 190
FAG NDK48 BEARING HOUSINGCOVER 823290440000
COOPER SR300 SYNTHETIC RUBBER SEAL