SKF HRB+ PLUMMER BLOCK SNL 519-616


Bearing Housing SNL

References
skf:SNL 519-616
rubix:104A2686
manufacturer :93352
ean:7316570564884
brand logo
brand logo
Technical specifications
Inner diameter20 mm
Shaft Height112 mm
See all Specifications

Product details : SKF HRB+ PLUMMER BLOCK SNL 519-616


An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain. As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages • large assortment of design and sizes • high quality of bearing housings design and manufacturing • worldwide availability

Strengths

- Easy to install
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage

Technical specifications


Attributes
Logistic Weight14158 g
Inner diameter20 mm
Shaft Height112 mm
MaterialCast iron
Fixation centre-to-centre distance290 mm
Number of holes2
Outer diameter345 mm
Width145 mm
Show UNSPSC/ECL@SS
£ 207.51 excl. VAT
/ Each
£ 249.01 incl. VAT
  • In stock: Next day delivery