References
SKF:FSNL 528
Rubix:201A3877
Manufacturer :121736
EAN:7316571459943


Technical specifications
| Inner diameter | 177.5 mm |
|---|---|
| Fixation centre-to-centre distance | 420 mm |
| Shaft Height | 150 mm |
Documents
Product details : SKF PLUMMER BLOCK HSG FSNL528
Bearing housing and housing accessories Housing
Technical specifications
Attributes
| Logistic Weight | 42390 g |
|---|---|
| Inner diameter | 177.5 mm |
| Fixation centre-to-centre distance | 420 mm |
| Shaft Height | 150 mm |
| Material | cast iron |
| Load capacity | 107033.6 kg |
| Height | 302 mm |
| Length | 500 mm |
| Sealing | ohne |
| Number of holes | 4 |
| Outer diameter | 250 mm |
| Width | 205 mm |
Show UNSPSC/ECL@SS
£ 881.30 excl. VAT
/ Each
£ 1,057.56 incl. VAT
- Delivery usually within ( 3 ) days