SNR - Housing bearing - UCP316
Inner diameter | 80 mm |
---|---|
Shaft Height | 106 mm |
Logistics dimensions (L x W x H) | 470x270x260 mm |
---|---|
Logistic Weight | 20756 g |
Inner diameter | 80 mm |
Shaft Height | 106 mm |
Fixation centre-to-centre distance | 300 mm |
Height | 210 mm |
Length | 400 mm |
Series | UCP300 |
Number of holes | 2 |
Outer diameter | 170 mm |
Width | 86 mm |
Usually arrives within 14 working days