References
SNR:P307
Rubix:205A7115
EAN:3413520567347


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 160 mm |
| Shaft Height | 56 mm |
Documents
Product details : SNR P307 HOUSING
Grey cast housing, radial insert ball bearing with eccentric locking collar, seal with slinger
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 160 mm |
| Shaft Height | 56 mm |
| Material | cast iron |
| Height | 106 mm |
| Length | 210 mm |
| Number of holes | 2 |
| Outer diameter | 55 mm |
| Width | 56 mm |
Show UNSPSC/ECL@SS
£ 17.65 excl. VAT
/ Each
£ 21.18 incl. VAT
- Delivery usually within ( 3 ) days