Self-aligning bearing housing
Inner diameter | 80 mm |
---|---|
Shaft Height | 88.9 mm |
Inner diameter | 80 mm |
---|---|
Shaft Height | 88.9 mm |
Material | Cast iron |
Fixation centre-to-centre distance | 232 mm |
Series | P200 |
Number of holes | 2 |
Outer diameter | 110 mm |
Width | 95.2 mm |
Usually arrives within 14 working days