Bearing Housing SNL
Inner diameter | 160 mm |
---|---|
Shaft Height | 170 mm |
Logistic Weight | 65959,5 g |
---|---|
Inner diameter | 160 mm |
Shaft Height | 170 mm |
Material | cast iron |
Height | 333 mm |
Length | 510 mm |
Series | snl |
Number of holes | 4 |
Outer diameter | 280 mm |
Width | 180 mm |
Usually arrives within 14 working days