SNR Plummer block housing
Inner diameter | 80 mm |
---|---|
Shaft Height | 100 mm |
Logistics dimensions (L x W x H) | 365x152x210 mm |
---|---|
Logistic Weight | 15150 g |
Inner diameter | 80 mm |
Shaft Height | 100 mm |
Material | Cast Iron |
Fixation centre-to-centre distance | 290 mm |
Height | 192 mm |
Length | 345 mm |
Series | SNC500-600 |
Number of holes | 2 |
Outer diameter | 160 mm |
Width | 100 mm |
Usually arrives within 14 working days