Bearing Housing
Inner diameter | 131 mm |
---|---|
Shaft Height | 131 mm |
Logistic Weight | 13700 g |
---|---|
Inner diameter | 131 mm |
Shaft Height | 131 mm |
Material | cast iron |
Fixation centre-to-centre distance | 290 mm |
Height | 210 mm |
Length | 345 mm |
Series | snl 5 |
Number of holes | 4 |
Outer diameter | 170 mm |
Width | 148 mm |
Usually arrives within 14 working days