SNR UCPG206 BEARING UNIT

Radial Insert Ball Bearing

See technical informationSee documents

References

SNR:UCPG206
Rubix:206A1061
EAN:3413529506392
brand logo

Technical specifications

Inner diameter30 mm
Fixation centre-to-centre distance60 mm
Shaft Height42.9 mm
See all Specifications

Documents

Product details : SNR UCPG206 BEARING UNIT


Radial insert ball bearing with socket set screws,seal with slinger.

Technical specifications


Attributes
Logistics dimensions (L x W x H)102x90x54 mm
Logistic Weight1121 g
Inner diameter30 mm
Fixation centre-to-centre distance60 mm
Shaft Height42.9 mm
Materialcast steel
Height83 mm
Length85 mm
Number of holes2
Outer diameter62 mm
Width38.1 mm
£ 20.38 excl. VAT
/ Each
£ 24.46 incl. VAT
  • Delivery usually within ( 3 ) days