References
SKF:SNL 3038
Rubix:230A6520
EAN:7316571861210


Technical specifications
| Fixation centre-to-centre distance | 450 mm |
|---|---|
| Shaft Height | 180 mm |
Product details : SKF SNL3038 PILLOW BLOCK
An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain.
As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages
• large assortment of design and sizes
• high quality of bearing housings design and manufacturing
• worldwide availability
Technical specifications
Attributes
| Logistic Weight | 79050 g |
|---|---|
| Fixation centre-to-centre distance | 450 mm |
| Shaft Height | 180 mm |
| Material | cast iron |
| Number of holes | 4 |
Show UNSPSC/ECL@SS
£ 1,322.03 excl. VAT
/ Each
£ 1,586.44 incl. VAT
- Usually arrives within 14 working days