References
SNR:UCP320
Rubix:206A0813
EAN:3413529541690





Technical specifications
| Inner diameter | 100 mm |
|---|---|
| Fixation centre-to-centre distance | 380 mm |
| Shaft Height | 140 mm |
Documents
Product details : SNR UCP320 BEARING UNIT
Grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 560x353x282 mm |
|---|---|
| Logistic Weight | 43200 g |
| Inner diameter | 100 mm |
| Fixation centre-to-centre distance | 380 mm |
| Shaft Height | 140 mm |
| Material | cast iron |
| Height | 275 mm |
| Length | 490 mm |
| Number of holes | 2 |
| Outer diameter | 215 mm |
| Width | 108 mm |
Show UNSPSC/ECL@SS
£ 353.52 excl. VAT
/ Each
£ 424.22 incl. VAT
- Delivery usually within ( 3 ) days