References
SNR:EXPE212
Rubix:205A3399
EAN:3413529528448





Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 190 mm |
| Shaft Height | 69.9 mm |
Product details : SNR EXPE212 BEARING UNIT
Cast iron housing, bearing insert with eccentric clamping ring, seal with centrifugal disc
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 260x147x87 mm |
|---|---|
| Logistic Weight | 5272 g |
| Inner diameter | 60 mm |
| Fixation centre-to-centre distance | 190 mm |
| Shaft Height | 69.9 mm |
| Number of holes | 2 |
| Outer diameter | 110 mm |
| Width | 61.8 mm |
Show UNSPSC/ECL@SS
£ 63.14 excl. VAT
/ Each
£ 75.77 incl. VAT
- Delivery usually within ( 3 ) days