References
FAG:SES513-611-L
Rubix:274A8407
Manufacturer :0860885130000
EAN:4064327117014


Technical specifications
| Inner diameter | 150 mm |
|---|---|
| Fixation centre-to-centre distance | 230 mm |
| Shaft Height | 80 mm |
Documents
Product details : FAG SES513-611-L PLUMMER BLOCK HOUSING
Split plummer block housing for various bearing designs. The SNV series will be replaced by the new SES series in 2022.
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Fixation centre-to-centre distance | 230 mm |
| Shaft Height | 80 mm |
| Height | 150 mm |
| Length | 275 mm |
| Number of holes | 2 |
| Outer diameter | 120 mm |
| Width | 80 mm |
Show UNSPSC/ECL@SS
£ 83.69 excl. VAT
/ Each
£ 100.43 incl. VAT
- Delivery usually within ( 7 ) days