SKF PLUMER BLK+ESCAPHOLE SNL 515-612 V


Bearing Housing SNL

References
skf:SNL 515-612 V
rubix:104A3480
ean:7316570082258
brand logo
brand logo
Technical specifications
Inner diameter60 mm
Shaft Height80 mm
See all Specifications

Product details : SKF PLUMER BLK+ESCAPHOLE SNL 515-612 V


SNL plummer block housings has developed to be the first choice for design, quality and economy to keep a step ahead. SNL plummer block housings enable the full-service life potential of the incorporated bear-ings to be exploited with less need for maintenance. This supports user’s efforts to further reduce maintenance costs. Among other characteristics, the housings are very stiff, making them insensitive to uncontrolled and excessive tightening of the attachment bolts. Another benefit is the wide range of different types of standard seals to be fitted in the SNL plummer block housings.

Strengths

- Easy to install
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage

Applications

Mine ventilators;exhaust and fresh air fans;flue gas fans;emergency power supply generator flywheels;transmissions;belt drives;impact and hammer mills

Technical specifications


Attributes
Inner diameter60 mm
Shaft Height80 mm
MaterialCast iron
Fixation centre-to-centre distance230 mm
Height156 mm
Length280 mm
Number of holes2
Outer diameter130 mm
Width115 mm
Show UNSPSC/ECL@SS
£ 162.49 excl. VAT
/ Each
£ 194.99 incl. VAT
  • Usually arrives within 14 working days