References
SKF:SNL 512-610
Rubix:231A3021
EAN:7316571091808


Technical specifications
| Inner diameter | 72 mm |
|---|---|
| Fixation centre-to-centre distance | 210 mm |
| Shaft Height | 70 mm |
Product details : SKF SNL512-610 PLUMBER BLOCK HOUSING
SNL plummer block housings has developed to be the first choice for design, quality and economy to keep a step ahead. SNL plummer block housings enable the full-service life potential of the incorporated bear-ings to be exploited with less need for maintenance. This supports user’s efforts to further reduce maintenance costs. Among other characteristics, the housings are very stiff, making them insensitive to uncontrolled and excessive tightening of the attachment bolts. Another benefit is the wide range of different types of standard seals to be fitted in the SNL plummer block housings.
Strengths
- Easy to install
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage
Applications
Mine ventilators;exhaust and fresh air fans;flue gas fans;emergency power supply generator flywheels;transmissions;belt drives;impact and hammer mills
Technical specifications
Attributes
| Inner diameter | 72 mm |
|---|---|
| Fixation centre-to-centre distance | 210 mm |
| Shaft Height | 70 mm |
| Material | grey cast iron |
| Height | 134 mm |
| Length | 255 mm |
| Number of holes | 2 |
| Outer diameter | 80.5 mm |
| Width | 80 mm |
Show UNSPSC/ECL@SS
£ 107.43 excl. VAT
/ Each
£ 128.92 incl. VAT
- In stock: Next day delivery