References
SKF:SNL 528 V
Rubix:420A0893
Manufacturer :93363
EAN:7316570315455


Technical specifications
| Fixation centre-to-centre distance | 420 mm |
|---|---|
| Shaft Height | 150 mm |
Product details : SKF SNL 528 V SPLIT PLUMMER BLOCK HOUSING
An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain.
As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages
• large assortment of design and sizes
• high quality of bearing housings design and manufacturing
• worldwide availability
Strengths
- Easy to install
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage
Technical specifications
Attributes
| Logistic Weight | 42400 g |
|---|---|
| Fixation centre-to-centre distance | 420 mm |
| Shaft Height | 150 mm |
| Material | cast iron |
| Height | 302 mm |
| Length | 500 mm |
| Number of holes | 2 |
| Outer diameter | 187.5 mm |
| Width | 205 mm |
Show UNSPSC/ECL@SS
£ 801.18 excl. VAT
/ Each
£ 961.42 incl. VAT
- Usually arrives within 14 working days