References
NSK:SNN528+J
Rubix:104A3815
EAN:00029176800924

Documents
Product details : NSK PLUMMER BLOCK SNN528+FS
Plummer blocks are highly rigid and easy to handle. They contain tough roller bearings, which have high load capacity, low temperature rise and high strength cages.
Technical specifications
Attributes
| Fixation centre-to-centre distance | 420 mm |
|---|---|
| Material | cast iron |
| Height | 298 mm |
| Length | 500 mm |
| Number of holes | 2 |
| Outer diameter | 250 mm |
| Width | 205 mm |
Show UNSPSC/ECL@SS
£ 494.87 excl. VAT
/ Each
£ 593.84 incl. VAT
- Usually arrives within 14 working days
