Pillow Block Housing
Logistic Weight | 3700 g |
---|---|
Inner diameter | 70 mm |
Material | Steel |
Fixation centre-to-centre distance | 79.4 mm |
Height | 156 mm |
Length | 260 mm |
Series | CGASE |
Number of holes | 2 |
Outer diameter | 124 mm |
Width | 208.5 mm |
Usually arrives within 14 working days