References
SKF:SNL 3136
Rubix:104A2535
Manufacturer :145722
EAN:7316571676746


Technical specifications
| Inner diameter | 181.2 mm |
|---|---|
| Fixation centre-to-centre distance | 450 mm |
| Shaft Height | 180 mm |
Product details : SKF PLUMMER BLOCK HSG SNL 3136
An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain.
As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages
• large assortment of design and sizes
• high quality of bearing housings design and manufacturing
• worldwide availability
Technical specifications
Attributes
| Logistic Weight | 76500 g |
|---|---|
| Inner diameter | 181.2 mm |
| Fixation centre-to-centre distance | 450 mm |
| Shaft Height | 180 mm |
| Material | cast iron |
| Height | 352 mm |
| Length | 530 mm |
| Number of holes | 4 |
| Outer diameter | 300 mm |
| Width | 240 mm |
Show UNSPSC/ECL@SS
£ 1,802.49 excl. VAT
/ Each
£ 2,162.99 incl. VAT
- In stock: Next day delivery