References
SKF:FSNL 520-617
Rubix:104A3024
Manufacturer :113427
EAN:7316571366418


Technical specifications
| Inner diameter | 90 mm |
|---|---|
| Fixation centre-to-centre distance | 320 mm |
| Shaft Height | 112 mm |
Documents
Product details : SKF PLUMMER BLOCK FSNL520-617
Bearing housing and housing accessories Housing
Technical specifications
Attributes
| Logistic Weight | 18340 g |
|---|---|
| Inner diameter | 90 mm |
| Fixation centre-to-centre distance | 320 mm |
| Shaft Height | 112 mm |
| Material | cast iron |
| Height | 218 mm |
| Length | 380 mm |
| Number of holes | 4 |
| Outer diameter | 180 mm |
| Width | 181 mm |
Show UNSPSC/ECL@SS
£ 342.01 excl. VAT
/ Each
£ 410.41 incl. VAT
- Delivery usually within ( 3 ) days