SNR - Housing bearing - EXPAE206
Inner diameter | 30 mm |
---|---|
Shaft Height | 42.9 mm |
Logistics dimensions (L x W x H) | 100x88x55 mm |
---|---|
Logistic Weight | 1072 g |
Inner diameter | 30 mm |
Shaft Height | 42.9 mm |
Material | Grey Cast |
Fixation centre-to-centre distance | 76.2 mm |
Height | 82 mm |
Length | 98 mm |
Series | EXPAE200 |
Number of holes | 2 |
Outer diameter | 62 mm |
Width | 36.4 mm |
Usually arrives within 14 working days