SKF HRA+ PLUMMER/K7 SNL 516-613 K7


Bearing Housing SNL

References
skf:SNL 516-613 K7
rubix:104A2244
manufacturer :106809
ean:7316571291390
brand logo
brand logo
Technical specifications
Inner diameter65 mm
Shaft Height95 mm
See all Specifications

Product details : SKF HRA+ PLUMMER/K7 SNL 516-613 K7


An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain. As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages • large assortment of design and sizes • high quality of bearing housings design and manufacturing • worldwide availability
SKF split plummer block housing two foot screw holes gray cast iron SNL 516-613 K7

Strengths

- Easy to install
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage

Technical specifications


Attributes
Logistic Weight9760 g
Inner diameter65 mm
Shaft Height95 mm
MaterialGrey cast iron
Fixation centre-to-centre distance260 mm
Height177 mm
Length315 mm
SeriesSNL
Outer diameter140 mm
Width120 mm
Show UNSPSC/ECL@SS
£ 170.58 excl. VAT
/ Each
£ 204.70 incl. VAT
  • Usually arrives within 14 working days