References
SKF:SNL 518-615 K7
Rubix:104A2529
Manufacturer :106811
EAN:7316571291413


Technical specifications
| Inner diameter | 102.5 mm |
|---|---|
| Fixation centre-to-centre distance | 290 mm |
| Shaft Height | 100 mm |
Product details : SKF PLUMMER BLOCK SNL 518-615 K7
An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain.
As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages
• large assortment of design and sizes
• high quality of bearing housings design and manufacturing
• worldwide availability
Strengths
- Easy to install
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage
Technical specifications
Attributes
| Logistic Weight | 12870 g |
|---|---|
| Inner diameter | 102.5 mm |
| Fixation centre-to-centre distance | 290 mm |
| Shaft Height | 100 mm |
| Height | 194 mm |
| Length | 345 mm |
| Number of holes | 2 |
| Outer diameter | 192 mm |
| Width | 140 mm |
Show UNSPSC/ECL@SS
£ 241.89 excl. VAT
/ Each
£ 290.27 incl. VAT
- Usually arrives within 14 working days