References
SKF:PDN 310
Rubix:106A5604
Manufacturer :17625
EAN:7316577722737


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 275 mm |
| Shaft Height | 70 mm |
Product details : SKF TWO-BEARING HOUSING PDN 310
An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain.
As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages
• large assortment of design and sizes
• high quality of bearing housings design and manufacturing
• worldwide availability
Technical specifications
Attributes
| Logistic Weight | 18000 g |
|---|---|
| Inner diameter | 50 mm |
| Fixation centre-to-centre distance | 275 mm |
| Shaft Height | 70 mm |
| Height | 142 mm |
| Length | 377 mm |
| Number of holes | 4 |
| Width | 210 mm |
Show UNSPSC/ECL@SS
£ 3,301.73 excl. VAT
/ Each
£ 3,962.08 incl. VAT
- Usually arrives within 14 working days