References
SKF:FSNL 522-619
Rubix:104A3021
Manufacturer :112446
EAN:7316571356754


Technical specifications
| Inner diameter | 147.5 mm |
|---|---|
| Fixation centre-to-centre distance | 350 mm |
| Shaft Height | 125 mm |
Product details : SKF 4 BOLT BLOCK FSNL 522-619
Bearing housing and housing accessories Housing
Technical specifications
Attributes
| Logistic Weight | 22760 g |
|---|---|
| Inner diameter | 147.5 mm |
| Fixation centre-to-centre distance | 350 mm |
| Shaft Height | 125 mm |
| Material | cast iron |
| Height | 242 mm |
| Length | 410 mm |
| Number of holes | 4 |
| Outer diameter | 200 mm |
| Width | 175 mm |
Show UNSPSC/ECL@SS
£ 433.42 excl. VAT
/ Each
£ 520.10 incl. VAT
- Delivery usually within ( 3 ) days