Bearing Unit
Inner diameter | 60 mm |
---|---|
Shaft Height | 69.9 mm |
Logistics dimensions (L x W x H) | 262x148x86 mm |
---|---|
Logistic Weight | 4900 g |
Inner diameter | 60 mm |
Shaft Height | 69.9 mm |
Fixation centre-to-centre distance | 190 mm |
Height | 140 mm |
Length | 240 mm |
Series | ESPE200 |
Number of holes | 2 |
Outer diameter | 110 mm |
Width | 33.4 mm |
Usually arrives within 14 working days