References
FAG:SNS3048-H-D
Rubix:229A2050
Manufacturer :0806102500000
EAN:4047643275927


Technical specifications
| Inner diameter | 434 mm |
|---|---|
| Fixation centre-to-centre distance | 540 mm |
| Shaft Height | 220 mm |
Product details : FAG SNS3048-H-D PLUMMER BLOCK HSG 806102500000
Split Plummer block housing for various bearing designs. The SNV series will be replaced by the new SES series in 2022.
Plummer block housing, split, for spherical roller bearings, metric and inch size shaft diameters, for grease lubrication
Technical specifications
Attributes
| Logistic Weight | 147900 g |
|---|---|
| Inner diameter | 434 mm |
| Fixation centre-to-centre distance | 540 mm |
| Shaft Height | 220 mm |
| Material | spheroidal graphite cast iron |
| Type | split plummer block housing |
| Mounting typ | mounting from above and below |
| Height | 434 mm |
| Length | 640 mm |
| Sealing | labyrinth seal; taconite seal; bolt-on seal (optional accessories) |
| Bearing Compatibility | spherical roller bearings (e.g., fag 23048..-k series) |
| Number of holes | 4 |
| Bore Shape | cylindrical bore; tapered bore (adapter sleeve supported) |
| Outer diameter | 360 mm |
| Width | 290 mm |
| Housing shape | split plummer block housing (two-piece) |
Show UNSPSC/ECL@SS
£ 2,941.28 excl. VAT
/ Each
£ 3,529.54 incl. VAT
- Usually arrives within 14 working days