References
NSK:SNN524-620+J
Rubix:216A9924
EAN:00029176800900


Technical specifications
| Inner diameter | 110 mm |
|---|---|
| Fixation centre-to-centre distance | 350 mm |
| Shaft Height | 140 mm |
Product details : NSK SNN524-620+J SNN524-620 BEARING HOUSING SEAL
Plummer blocks are highly rigid and easy to handle. They contain tough roller bearings, which have high load capacity, low temperature rise and high strength cages.
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Fixation centre-to-centre distance | 350 mm |
| Shaft Height | 140 mm |
| Length | 410 mm |
| Width | 185 mm |
Show UNSPSC/ECL@SS
£ 362.52 excl. VAT
/ Each
£ 435.02 incl. VAT
- Usually arrives within 14 working days