Housing
Inner diameter | 25 mm |
---|---|
Shaft Height | 36.5 mm |
Inner diameter | 25 mm |
---|---|
Shaft Height | 36.5 mm |
Material | Cast Iron (Housing);Chrome Steel (Bearing Insert) |
Fixation centre-to-centre distance | 103 mm |
Height | 70 mm |
Length | 130 mm |
Series | PE200 |
Number of holes | 2 |
Outer diameter | 70 mm |
Width | 36 mm |
Usually arrives within 14 working days