SKF BEARING HOUSING SNL517


Bearing Housing

References
skf:SNL 517
rubix:1275156
manufacturer :93348
ean:7316570462524
brand logo
brand logo
Technical specifications
Inner diameter85 mm
Shaft Height95 mm
See all Specifications

Product details : SKF BEARING HOUSING SNL517


An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain. As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages • large assortment of design and sizes • high quality of bearing housings design and manufacturing • worldwide availability

Strengths

- Easy to install
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage

Technical specifications


Attributes
Logistic Weight10050 g
Inner diameter85 mm
Shaft Height95 mm
Height183 mm
Outer diameter150 mm
Show UNSPSC/ECL@SS
£ 153.01 excl. VAT
/ Each
£ 183.61 incl. VAT
  • In stock: Next day delivery