References
FAG:SES209-L
Rubix:274A8393
Manufacturer :0860884400000
EAN:4064327851802


Technical specifications
| Inner diameter | 109 mm |
|---|---|
| Fixation centre-to-centre distance | 170 mm |
| Shaft Height | 60 mm |
Product details : FAG SES209-L PLUMMER BLOCK HOUSING
Split plummer block housing for various bearing designs. The SNV series will be replaced by the new SES series in 2022.
Technical specifications
Attributes
| Inner diameter | 109 mm |
|---|---|
| Fixation centre-to-centre distance | 170 mm |
| Shaft Height | 60 mm |
| Material | flake graphite cast iron (en-gjl-300) |
| Type | split plummer block housing |
| Mounting typ | foot-mounted; 2 elongated slots for foot screws (standard design) |
| Height | 109 mm |
| Length | 205 mm |
| Sealing | seals not included (ordered separately). available: double lip seal (edh), felt seal (efs), labyrinth seal (ets), v-ring (edv), taconite seal (etc). |
| Bearing Compatibility | spherical roller bearings, barrel roller bearings, self-aligning ball bearings, deep groove ball bearings |
| Number of holes | 2 |
| Outer diameter | 85 mm |
| Width | 85 mm |
| Housing shape | split plummer block (two-piece) |
Show UNSPSC/ECL@SS
£ 41.95 excl. VAT
/ Each
£ 50.34 incl. VAT
- Delivery usually within ( 7 ) days