Ball Bearing
Inner diameter | 12 mm |
---|---|
Shaft Height | 33.3 mm |
Logistics dimensions (L x W x H) | 134x67x44 mm |
---|---|
Logistic Weight | 778 g |
Inner diameter | 12 mm |
Shaft Height | 33.3 mm |
Fixation centre-to-centre distance | 95 mm |
Height | 65 mm |
Length | 127 mm |
Series | ucp200 |
Number of holes | 2 |
Outer diameter | 47 mm |
Width | 31 mm |
Usually arrives within 14 working days