Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Plummer block housing
NSK SNN520-617+J PLUMMER BLOCK
NSK SNN520-617+J PLUMMER BLOCK
Plummer Block
References
nsk:
SNN520-617+J
rubix:
216A4995
ean:
00029176800887
Technical specifications
Inner diameter
90
mm
Shaft Height
112
mm
See all Specifications
Product details
Technical specifications
Product details : NSK SNN520-617+J PLUMMER BLOCK
Plummer blocks are highly rigid and easy to handle. They contain tough roller bearings, which have high load capacity, low temperature rise and high strength cages.
Technical specifications
Attributes
Inner diameter
90
mm
Shaft Height
112
mm
Fixation centre-to-centre distance
320
mm
Length
380
mm
Width
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
200.09
excl. VAT
/
Each
£
240.11
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
SNR P308 HOUSING
SNR ZLG312AA PLUMMER BLOCK
SKF BEARING HOUSING - SNL515-612
SNR P214 HOUSING
SNR SCOE20420 BEARING UNIT ACCESSORIES
SNR SNC213-311 PLUMMER BLOCK
SKF PLUMMER BLOCK HSG SNL 208-307
SNR P210 HOUSING
SNR ZLG310AA PLUMMER BLOCK
TIMKEN SNT 530 TWO-BOLT PLUMMER BLOCK HOUSING BEARING
SNR UCPA205 BEARING UNIT
SNR UCP214 BEARING UNIT
SNR ESPE206 BEARING UNIT
NSK PLUMMER BLOCK SNN511-609:NSK
SNR ESPP202-10 BEARING UNIT