TIMKEN SNT 512-610 TWO-BOLT PLUMMER BLOCK HOUSING BEARING
Bearing Housing
See technical informationSee documentsReferences
Timken:SNT 512-610
Rubix:132A3649
EAN:0087796316164


Technical specifications
| Inner diameter | 105 mm |
|---|---|
| Fixation centre-to-centre distance | 210 mm |
| Shaft Height | 70 mm |
Documents
Product details : TIMKEN SNT 512-610 TWO-BOLT PLUMMER BLOCK HOUSING BEARING
Unit housed in lead block with cylindrical bore
Technical specifications
Attributes
| Inner diameter | 105 mm |
|---|---|
| Fixation centre-to-centre distance | 210 mm |
| Shaft Height | 70 mm |
| Material | cast iron |
| Height | 134 mm |
| Length | 255 mm |
| Number of holes | 2 |
| Outer diameter | 105 mm |
| Width | 70 mm |
Show UNSPSC/ECL@SS
£ 77.08 excl. VAT
/ Each
£ 92.50 incl. VAT
- Delivery usually within ( 7 ) days