Bearing Housing
Inner diameter | 70 mm |
---|---|
Shaft Height | 95 mm |
Logistic Weight | 37000 g |
---|---|
Inner diameter | 70 mm |
Shaft Height | 95 mm |
Material | Grey Cast Iron |
Fixation centre-to-centre distance | 230 mm |
Height | 190 mm |
Length | 290 mm |
Series | PDN |
Number of holes | 4 |
Outer diameter | 150 mm |
Width | 512 mm |
Usually arrives within 14 working days