References
SKF:SNL 524-620 K7
Rubix:134A1074
Manufacturer :106813
EAN:7316571291437


Technical specifications
| Inner diameter | 88.9 mm |
|---|---|
| Fixation centre-to-centre distance | 350 mm |
| Shaft Height | 140 mm |
Product details : SKF PLUMMER BLOCK SNL 524-620 K7
An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain.
As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages
• large assortment of design and sizes
• high quality of bearing housings design and manufacturing
• worldwide availability
Strengths
- Easy to install
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage
Technical specifications
Attributes
| Logistic Weight | 27770 g |
|---|---|
| Inner diameter | 88.9 mm |
| Fixation centre-to-centre distance | 350 mm |
| Shaft Height | 140 mm |
| Material | grey cast iron |
| Height | 271 mm |
| Length | 410 mm |
| Outer diameter | 215 mm |
| Width | 185 mm |
Show UNSPSC/ECL@SS
£ 488.27 excl. VAT
/ Each
£ 585.92 incl. VAT
- Usually arrives within 14 working days