Plummer Block Housing
Inner diameter | 280 mm |
---|---|
Shaft Height | 300 mm |
Logistic Weight | 301000 g |
---|---|
Inner diameter | 280 mm |
Shaft Height | 300 mm |
Fixation centre-to-centre distance | 710 mm |
Height | 591 mm |
Length | 830 mm |
Series | snl |
Outer diameter | 500 mm |
Width | 310 mm |
Usually arrives within 14 working days