TIMKEN SNT 528 TWO-BOLT PLUMMER BLOCK HOUSING BEARING
Bearing Housing
See technical informationSee documentsReferences
Timken:SNT 528
Rubix:133A2072
EAN:0087796316270


Technical specifications
| Inner diameter | 205 mm |
|---|---|
| Fixation centre-to-centre distance | 420 mm |
| Shaft Height | 150 mm |
Documents
Product details : TIMKEN SNT 528 TWO-BOLT PLUMMER BLOCK HOUSING BEARING
Unit housed in lead block with cylindrical bore
Technical specifications
Attributes
| Inner diameter | 205 mm |
|---|---|
| Fixation centre-to-centre distance | 420 mm |
| Shaft Height | 150 mm |
| Material | cast iron |
| Height | 302 mm |
| Length | 500 mm |
| Number of holes | 2 |
| Outer diameter | 205 mm |
| Width | 150 mm |
Show UNSPSC/ECL@SS
£ 498.23 excl. VAT
/ Each
£ 597.88 incl. VAT
- Delivery usually within ( 7 ) days