References
Superseded Ref:SE 508-607
SKF:SNL 508-607
Rubix:1275146
Manufacturer :SNL 508-607
EAN:7316571112442


Technical specifications
| Inner diameter | 51.5 mm |
|---|---|
| Fixation centre-to-centre distance | 170 mm |
| Shaft Height | 60 mm |
Documents
Product details : BEARING HOUSING - SNL508-607
An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain.
As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages
• large assortment of design and sizes
• high quality of bearing housings design and manufacturing
• worldwide availability
Strengths
- Easy to install
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage
Technical specifications
Attributes
| Inner diameter | 51.5 mm |
|---|---|
| Fixation centre-to-centre distance | 170 mm |
| Shaft Height | 60 mm |
| Material | cast iron |
| Height | 108 mm |
| Length | 205 mm |
| Number of holes | 2 |
| Outer diameter | 59.5 mm |
| Width | 85 mm |
Show UNSPSC/ECL@SS
£ 66.51 excl. VAT
/ Each
£ 79.81 incl. VAT
- In stock: Next day delivery