References
SNR:ESPE207
Rubix:205A2604
EAN:3413529529865





Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 126 mm |
| Shaft Height | 47.6 mm |
Documents
Product details : SNR ESPE207 BEARING UNIT
Cast iron housing, bearing insert with eccentric clamping ring, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 177x98x53 mm |
|---|---|
| Logistic Weight | 1610 g |
| Inner diameter | 35 mm |
| Fixation centre-to-centre distance | 126 mm |
| Shaft Height | 47.6 mm |
| Height | 93 mm |
| Length | 163 mm |
| Number of holes | 2 |
| Outer diameter | 72 mm |
| Width | 25.4 mm |
Show UNSPSC/ECL@SS
£ 20.65 excl. VAT
/ Each
£ 24.78 incl. VAT
- Delivery usually within ( 3 ) days