References
SNR:EXC204
Rubix:205A2920
EAN:3413529510795




Product details : SNR EXC204 BEARING UNIT
Self-aligning bearing housings with multiple mounting options, available in various material variants: cast iron, stainless steel or plastic.
Strengths
-One-piece design compliant with JIS and ISO standards
-Rigid stainless steel protective covers available for many bearing housings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are an issue and/or heavy mechanical shocks are expected.
Features: high-performance maintenance-free grease, robust contact sealing, corrosion protection thanks to electroplated coatings.
-Rigid stainless steel protective covers available for many bearing housings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are an issue and/or heavy mechanical shocks are expected.
Features: high-performance maintenance-free grease, robust contact sealing, corrosion protection thanks to electroplated coatings.
Applications
Offering an excellent price/performance ratio, the SNR range of self-aligning bearing housings provides solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many others.
The SNR portfolio provides all the necessary products at every stage of production.
The SNR portfolio provides all the necessary products at every stage of production.
Technical specifications
Attributes
| Inner diameter | 47 mm |
|---|---|
| Type | snr exc204 bearing unit |
| Width | 43.5 mm |
Show UNSPSC/ECL@SS
£ 18.29 excl. VAT
/ Each
£ 21.95 incl. VAT
- Usually arrives within 14 working days
