NTN - Insert Bearing - M-UC205D1
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 34 mm |
Logistics dimensions (L x W x H) | 58x58x39 mm |
---|---|
Logistic Weight | 207 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 34 mm |
Bearing Clearance | cn |
Series | uc200 |
Cage | steel |
Sealing | open |
Usually arrives within 14 working days