Insert bearing with set screw NTN UCS202LD1NR, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 56.5 mm
NTN - Insert Bearing - UCS202LD1NR
See technical informationSee documentsReferences
NTN:UCS202LD1NR
Rubix:206A1208
EAN:4547359227192



Documents
Product details : NTN UCS202LD1NR INSERT BEARING
NTN - Insert Bearing - UCS202LD1NR
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x60x40 mm |
|---|---|
| Logistic Weight | 215 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 56.5 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | ucs200 |
| Cage | steel |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 34500 N |
Show UNSPSC/ECL@SS
£ 10.62 excl. VAT
/ Each
£ 12.74 incl. VAT
- Delivery usually within ( 3 ) days
