Insert bearing with set screw SNR CUS20412, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 25 mm

Insert bearing for self-aligning bearing

See technical information

References

SNR:CUS20412
Rubix:205A2157
EAN:3413529578788
brand logo

Technical specifications

Inner diameter19.05 mm
Outer diameter47 mm
Width25 mm
See all Specifications

Product details : SNR CUS204-12 INSERT BEARING


cylindrical outside diameter, fastened with fixing screws, single-lip seal

Technical specifications


Attributes
Logistics dimensions (L x W x H)55x55x35 mm
Logistic Weight142 g
Inner diameter19.05 mm
Outer diameter47 mm
Width25 mm
Bearing Clearancec3
Sealingopen
Seriescus200
Cagesteel
Basic static load, radial - C0r6650 N
Basic dynamic load, radial - Cr12800 N
£ 7.20 excl. VAT
/ Each
£ 8.64 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories